missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Narrow-Mouth Field Sample Bottles

Bulk-packaged for convenient liquid sampling, transport, and storage
Comprend: Polypropylene screw caps
Description
Bulk-packaged for convenient liquid sampling, transport, and storage
- HDPE for excellent chemical resistance
- Rigid and translucent
- Ideal for field sampling
Identifiants chimiques
| Translucent | |
| Yes | |
| Polypropylene |
| HDPE | |
| Narrow | |
| Screw Cap |
Spécifications
| 8.45 oz., 250 mL | |
| 8.45 oz. | |
| HDPE | |
| ISO 13485:2003; BSI:FM 653694; QMI-SAI:File No.1606319 and 1606321 | |
| Narrow | |
| Polypropylene | |
| Screw Cap |
| 250 mL | |
| Translucent | |
| 24 | |
| Yes | |
| Narrow Mouth Bottle | |
| 24 mm |