missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microcentrifuge Tube Rack

Catalog No. 1481031
Change view
Click to view available options
Positions:
50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
1481031 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1481031

For 1.5mL micro test tubes.

  • Blue polypropylene
  • Does not float or move in circulating water baths
  • Snaps securely together
  • Racks are stackable even when completely loaded with test tubes
  • Capacity: Accommodates 50 microtubes with lid open (without interfering) or 100 microtubes with lid closed or without lids

Order Info

Dimensions (L x W x H): 10.5 x 4.75 x 1.8 in.

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Microtubes (1.5 mL)
Material Polypropylene
Positions 50
Quantity 1/Pk.
Dimensions (L x W x H) 10.36 x 4.5 x 1.75 in. (26.4 x 11.43 x 4.4cm)
Length (Metric) 26.4 cm
Length (English) 10.36 in.
Width (English) 4.5 in.
Height (English) 1.75 in.
Product Type Microcentrifuge Tube Rack
Height (Metric) 4.4 cm
Width (Metric) 11.43 cm
Show More Show Less