missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro Slide Storage Cabinets

Numéro de catalogue. p-4883911
Change view
Click to view available options
Color:
Beige
Green
Tan
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
07212100 Beige
07212101 Green
07212103 Tan
07212102 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 07212100 Fournisseur Fisherbrand™ Code fournisseur 07212100
Il en reste null

Each drawer divided lengthwise into two compartments for maximum space utilization.

Each drawer divided lengthwise into two compartments for maximum space utilization

  • Each cabinet holds up to 4500 3 × 1 in. or 75 × 25mm slides
  • When stacked 12 cabinets high (with optional base), up to 54,000 slides can be stored in 2 sq. ft. of floor space
  • Interlocking design works with all current Fisherbrand and Fisher Scientific™ metal microslide cabinets
  • Unit contains six interchangeable drawers, each fitted with cardholder, choice of brass or plastic pull knob, and two compressor blocks to maintain slides upright in partially filled drawers

  • Available in dark beige, tan, green, or white. Optional bases available with or without legs.
  • L × W × H: 18.75 × 15.75 × 4.75 in. (47.6 × 40 × 12.1cm)
  • Bases with or without legs available. (See Cat. No. 07-212-104)

Spécifications

Type Micro Slide Storage Cabinet
Color Beige
Depth (English) 18.75 in.
Depth (Metric) 476.25 mm
Device Holds 4500 Slides
For Use With (Application) Microscope slide
Height (English) 4.75 in.
Height (Metric) 120.65 mm
Length (Metric) Slide 75 mm
Material Metal
Width (English) 15.75 in.
Width (Metric) 400.05 mm
Width (Metric) Slide 25 mm
Afficher plus de résultats Afficher moins de résultats