missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ Measuring (Mohr) Standard-Taper Pipets
Description
- Borosilicate glass construction for chemical resistance and durability
- Permanent amber markings for long-lasting, easy-to-read graduations
- Standard-taper (Mohr) tip design for controlled liquid delivery
- Fast, uniform flow for efficient liquid transfer
- Accuracy value printed on each pipet for quick reference
Order Info
For 5, 10, and 25mL pipets, see Fisherbrand Cotton-Plug Top Pipets.
Compliance
Pipets meet requirements of Fed. Spec. NNN-P-350C, Style I-Standard Taper and ASTM™ E 1293-94. Calibrated To Deliver to baseline.
Specifications
Specifications
| Accuracy | ±0.1 mL |
| Certifications/Compliance | NNN-P-350C, ASTM E1293-94 |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 0.1 mL |
| Includes | Permanent Amber marking |
| Volume (English) | 0.84 oz. |
| Color | White |
| Volume (Metric) | 25 mL |
| Show More |