missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low-Retention Microcentrifuge Tubes
GREENER_CHOICE

Catalog No. 02681332
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
2 mL
Closure Type:
Attached Cap
Snap Cap
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Capacity (Metric) Closure Type
02681332 Sterile 2 mL Attached Cap
02681311 Non-sterile 0.6 mL Snap Cap
02681320 Non-sterile 1.5 mL Snap Cap
02681321 Non-sterile 2 mL Snap Cap
02681331 Sterile 1.5 mL Attached Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02681332

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free

Order Info

Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.

Specifications

Cap Style Snap Cap
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Natural
Material Polypropylene
For Use With (Application) Critical applications where minute sample recovery is important
Packaging Individually Wrapped
Sterility Sterile
Graduated Yes
Closure Type Attached Cap
Max. RCF 30,000 x g
Diameter (Metric) 13 mm
Length (Metric) 40 mm
Show More Show Less