missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low-Form Cylinders with Double Metric Scales, Capacity

Numéro de catalogue. p-83167
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
Graduations:
1 mL
2 mL
Height (English):
5.7 in.
5.9 in.
Height (Metric):
145 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric) Graduations Height (English) Height (Metric)
08562A 50 mL 1 mL 5.7 in. 145 mm
08562B 100 mL 2 mL 5.9 in. 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 08562A
Il en reste null

Calibrated To Deliver

Calibrated To Deliver

  • Two white scales for reading up or down
  • Accuracy assured even at lowest graduations
  • Won't easily tip
  • Two pouring lips

Spécifications

Scale Color White
Base Type Round
Calibration To Deliver
Shape Round
Height (Metric) 145 mm
Tolerance Metric ±1.5 mL
Type Graduated Cylinder
Height (English) 5.7 in.
Material Borosilicate Glass
Capacity (Metric) 50 mL
For Use With (Application) Accuracy assured even at lowest graduations
Scale Dual
Graduations 1 mL
Autoclavable Autoclavable
Limit of Error +/- 1.5mL
Subdivision 1mL
Afficher plus de résultats Afficher moins de résultats