missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beakers Brush

Catalog No. 03555
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03555 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03555
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Brush for cleaning beakers

Brush with a wood handle for cleaning beakers

  • Two rows of bristles provide slightly oval shape
  • End tuft for cleaning corners
  • Wooden handle

Specifications

Product Type Brush
Handle Material Wood
Tip Type Tuft End
Color Black
Diameter (English) Bristle 3 in.
Diameter (Metric) Bristle 7.6 cm
For Use With (Application) For beakers
Length (English) 16 in.
Length (English) Bristle 6 in.
Length (Metric) 40.64 cm
Length (Metric) Bristle 15.24 cm
No. of Bristle Rows 2
Size Large
Show More Show Less