missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles

Description
Includes
Polypropylene screw caps
Rigid, translucent bottles
- Leakproof†
- Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
- Brittleness temperature at -100°C (-148°F)
- Bottles may be radiation, EtO or chemically sterilized
- Not autoclavable
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Color | Translucent |
| Material | HDPE |
| Sterility | Non-sterile |
| Neck Finish | 63mm |
| Closure Included | Yes |
| Mouth | Wide |
| Closure Material | Polypropylene |
| Closure Size | 63 mm |
| Show More |