missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ Large Tip Opening Serological Pipets

Catalog No. 13671108D
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Accuracy:
±0.05 mL
±0.1 mL
±0.2 mL
Color:
Blue
Green
Orange
Red
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy Color
13671108D 10 mL ±0.1 mL Orange
13671108A 1 mL ±0.05 mL Red
13671108B 2 mL ±0.05 mL Green
13671108C 5 mL ±0.1 mL Blue
13671108E 25 mL ±0.2 mL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13671108D
Edge

missing translation for 'validMainframeMsg'

Designed for viscous solutions and tissue culture work, borosilicate glass construction with permanent amber markings, Tuf-Temp™ treatment to reduce chipping, and tops formed for cotton plugging

Ideal for viscous solutions and tissue culture work.

  • Large tip opening designed for viscous solutions, slurries, and tissue culture work
  • Tops formed for cotton plugging (plugs not included); compatible with cotton plugging machines
  • 1 mL size has approximately 0.1 in. (2.5 mm) tip opening; other sizes have approximately 0.12 in. (3 mm) tip opening
  • Accuracy printed on each pipet

Compliance

Calibrated To Deliver/Blow Out.

Specifications

Accuracy ±0.1 mL
Diameter (Metric) Inner Large
Material Borosilicate Glass
Sterility Non-sterile
Graduated Yes
Graduations 0.1 mL
Color Orange
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use