missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Large Capacity Screw-Top Pathology Containers

Catalog No. 23026372
Change view
Click to view available options
Capacity (Metric):
2.27 L
4.73 L
13.25 L
18.93 L
Height (English):
7 in.
8.5 in.
11.5 in.
16.5 in.
No. per Case:
12/Cs.
4/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (English) No. per Case
23026372 4.73 L 8.5 in. 12/Cs.
23026373 13.25 L 11.5 in. 4/Cs.
23026371 2.27 L 7 in. 12/Cs.
23026374 18.93 L 16.5 in. 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23026372 Supplier Fisherbrand™ Supplier No. MM200F
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Secure storage for large specimens

Large-capacity pathology containers manufactured from high-quality, high-density polyethylene feature a leak-resistant screw cap closure with a gasket to help maintain sample integrityduring storage and transportation.

  • Secure, leak-resistant screw cap closure with gasket
  • Available in four sizes to hold from small to large specimens
  • All containers complete with handle for easy carrying
  • 5-gallon container features a convenient handle for easy closing and opening

Specifications

Material HDPE
Capacity (English) 1.25 gal.
Capacity (Metric) 4.73 L
Closure Type Screw Cap with Gasket
Height (English) 8.5 in.
No. per Case 12/Cs.