missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labeling Tape

Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable and oil-, water- and acid-resistant
- Withstands temperature from -23° to +121°C (-10° to +250°F)
- Core diameter: 1 in.
- Can be written on with pen, pencil, or permanent marker
- Will stick to most surfaces including glass, plastic, and metal
Specifications
Specifications
| Color | Red |
| Format | Tape |
| Product Type | Label Tape |
| For Use With (Application) | Waterproof, Oil and Acid resistant |
| Quantity | 1 Ea. |
| Temperature Range (English) | -10 to 250°F |
| Temperature Range (Metric) | -23°C to +121°C |
| Dimensions (L x W) | 14 yd. x 2 in. |
| Length (English) | 14 yd. |
| Length (Metric) | 13 m |
| Show More |