missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lab Blender Bags: Standard Shape

Catalog No. 14258207
Change view
Click to view available options
Capacity (Metric):
400 to 3500 mL
Product Type:
Blender Bag
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
14258207 400 to 3500 mL Blender Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14258207 Supplier Fisherbrand™ Supplier No. F3500/STD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Superior wall strength.

Superior wall strength

 

  • For use with Paddle Blender Models 80 and 3500
  • All bags irradiated sterile at 10-25kGy
  • Highly transparent high-quality food grade virgin LDPE granule extruded tube material
  • Withstand extensive blending without tears or perforations
  • No side seams, one wide bottom seal
  • Filtered bags with strainer element (14-258-202 only) make it easier to pipet samples; 0.5mm pore size prevents pore blockage and non-homogenous sample
  • Bag thickness: 75μm or 3mil
  • Sample capacities: 5–80mL (6 × 4 in. bags); 400–3500ML (20 × 15 in. bags)
  •  

Order Info

Sachet packaging: resealable bag inside the box

† U.S. Patent 5,564,829

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Clear
Disposable Single-use
For Use With (Application) To prepare, store and transport samples in microbiology sample preparation
For Use With (Equipment) Paddle Blender Model 3501
Material Polyethylene
Sterility Sterile
Quantity 500
Thickness (English) 3 mil
Dimensions (L x W) 510mm x 380mm
Length (English) 20 in.
Width (English) 15 in.
Product Type Blender Bag
Capacity (Metric) 400 to 3500 mL
Length (Metric) 510 mm
Width (Metric) 380 mm
Thickness (Metric) 75 μm
Show More Show Less