missing translation for 'onlineSavingsMsg'
Learn More

FISHERBRAND™ FISHERBRAND™ Reusable Test Tubes with Rubber-Lined Screw Caps

Catalog No. FB70125150
Change view
Click to view available options
Diameter (Metric):
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
FB70125150 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB70125150

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

FISHERBRAND™ Reusable Test Tubes with Rubber-Lined Screw Caps are durable glass tubes designed for reliable sample storage and handling. Featuring a black phenolic screw cap with an inert rubber liner, a white marking spot, and a GPI 24-410 thread closure for a secure, leak-resistant seal.

  • Black phenolic screw cap with inert rubber liner for a secure, leak-resistant seal
  • White marking spot for easy sample identification and labeling
  • GPI Thread Closure 24-410 for standardized cap compatibility
  • Reusable glass construction for long-term laboratory use

Specifications

Certifications/Compliance ASTM E982, Type VI, Class A
Closure Material Phenolic
Capacity (Metric) 50 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Shape Cylindrical
Label Type Marking Spot
Liner Material Rubber
Thread Size 24-410
Sterility Non-sterile
Graduated No
Diameter (Metric) 25 mm
Closure Type Screw Cap
Product Type Reusable Culture Tube
Show More Show Less