missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Julian-Style Crucible Tongs

Catalog No. 15210
Change view
Click to view available options
Length (Metric):
56 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15210 56 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15210
Edge

missing translation for 'validMainframeMsg'

Fisherbrand Julian-Style Crucible Tongs are used for crucibles in muffled furnace. Made from ASTM™ standard stainless-steel.

Fisherbrand Julian-Style Crucible Tongs are used for crucibles in muffled furnace. Made from ASTM™ standard stainless-steel.

  • Fisherbrand™ Julian-Style Crucible Tongs. Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
  • Designed for handling a wide variety of laboratory apparatus
  • Extra-long design
  • Compressing guide with curved ends
  • Nickel-Plated Steel

Order Info

Length: 22 in. (56cm)

Specifications

Product Type Crucible Tongs, Julian Style
Length (Metric) 56 cm
Material Steel
Includes Curved end and compressing guide
Length (English) 22 in.
Surface Coating Nickel
For Use With (Application) Holding crucibles in muffle furnaces