missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 18 mm Headpace Magnetic Screw Cap with Septa, 8 mm Hole

Catalog No. 13622136
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13622136 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13622136 Supplier Fisherbrand™ Supplier No. 13622136
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

Use Fisherbrand™ magnetic headspace vial seals with PAL/CTC/Leap Technologies, Gerstel and other magnetic transport autosamplers.

  • Use magnetic seals with PAL/CTC/Leap Technologies, Gerstel and other magnetic transport autosamplers
  • Caps only work on Precision Thread Vials not other 18 mm screw thread vials

Specifications

Color Silver
Material Steel
Pre-slit No
Septum Blue PTFE/White Silicone
No. per Pack 100
Hardness 55 Shore A
Product Line Fisherbrand
Thickness (Metric) 1.5 mm
Closure Size 18 mm
Diameter (Metric) Hole 8 mm
Product Type Headspace Vial Magnetic/Screw Thread Closure
Show More Show Less