missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Liquid Samplers
Description
Chemical-resistant, high-density polyethylene samplers ideal for use in corrosive environments and hard-to-reach places.
- 500mL bottle screws into the end of handle and is filled via four ports
- Handle is supplied in two pieces
- Reusable
- Handle O.D: 1.25 in. (3.2cm)
Order Info
Additional liquid sampler sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Product Type | Liquid Sampler |
| Material | HDPE |
| For Use With (Application) | For industrial and environmental applications |
| Diameter (English) Handle | 1.25 in. |
| Diameter (Metric) Handle | 3.2 cm |
| Height (English) | 81.06 in. |
| Height (Metric) | 205.89 cm |
| Length (English) Handle | 6 ft. |
| Length (Metric) Handle | 1.8 m |
| Width (English) | 3 in. |
| Show More |