missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Handi-Hold™ Spatula
Fisherbrand Handi-Hold™ Spatulas are specially designed with a soft-grip handle for maximized comfort. Our Handi-Hold™ Spatulas are sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples.
Description
- Fisherbrand™ Handi-Hold™ Spatula are specially designed with a soft-grip handle for maximized comfort.
- Sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples
- Multiple sizes allow for varied laboratory applications
- Resists deterioration by boiling water, acids, and most solvents
- Maximized comfort with pvc soft-grip handles
- Multipurpose - Useful in educational, research or healthcare setting
- Made from ASTM standard (F899-94) series 400 stainless
- Non-sticking blades
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Identifiants chimiques
| Spatula, Handi-Hold™ | |
| Stainless Steel | |
| PVC |
Spécifications
| Spatula, Handi-Hold™ | |
| 10.16 cm | |
| PVC |
| 4 in. | |
| Stainless Steel |