missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated HDPE Rectangular Bottles

Catalog No. 033113C
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
033113C 100 mL
033113A 25 mL
033113B 50 mL
033113D 250 mL
033113E 500 mL
033113F 1000 mL
033113G 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 033113C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Save valuable shelf space while providing greater materials storage.

Ideal for shipping and storing solid chemicals, liquids and pastes.

  • Graduated in mL
  • Wide mouth for convenient cleaning, sample filling and retrieval
  • HDPE screw cap with LDPE inner security seal eliminates leaks
  • Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal

Specifications

Capacity 3.37 oz., 100mL
Capacity (Metric) 100 mL
Color White, Translucent
Description Square Bottle HDPE 100mL
Diameter (English) Inner Neck 1.3 in.
Diameter (Metric) Outer Neck 34 mm (Inner Neck)
Diameter (Metric) Inner Neck 34.5 mm
Includes Internal Plug
Material HDPE
Length (Metric) 42mm
Max. Temperature (Metric) 110°C
Max. Temperature (English) 230°F
Neck ID (Metric) 34.5mm
No. per Case 100
No. per Pack 10
Quantity Case, Pack
Septa Yes
Sterility Non-sterile
Transparency Translucent
Width (Metric) 48mm
Closure Color Translucent
Graduations 20mL
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 90 mm
Width (English) 1.89 in.
Length (English) 1.65 in.
Height (English) 3.53 in.
Closure Material HDPE
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 3.37 oz.
Shape Square
Product Type Square Bottle
Show More Show Less