missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General-Purpose Extra-Long Forceps
Description
- Fisherbrand™ General-Purpose Extra-Long Forceps are primarily used to remove specimens from deep bottles or jars
- Our forceps are designed to exceed perfromance expectations and manufactured to exact standards -This is the Fisherbrand Advantage.
- Grips specimens firmly
- Helpful for hard-to-reach places
- Useful for cleaning fish tanks
- Useful in educational, research or medical setting
- Perfect for everyday use
- Built to last long
- Guide pins allow round tips to meet precisely
- Grooved handles provides user comfort and stability
- Constructed of chrome
- Hand polished to mirror finish
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Spécifications
Spécifications
| Tip Style | Round, Serrated Jaws |
| Design | Extra-long tweezers |
| Length (English) | 8.0 in. |
| Material | Chrome |
| Length (Metric) | 20.3 cm. |
| Product Type | General Purpose Forceps |
| Quantity (No. per Case) | Each |
| Finish | High polish - mirror look |
| For Use With (Application) | Multipurpose; Primarily used for to handle specimens in hard-to-reach areas |
| Includes | Guide pins |