missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Foil Rolls
GREENER_CHOICE

These Foil Rolls create perfect foil squares for smaller size container openings.

$91.67 - $265.24

Spécifications

Length (English) 500 ft.
Product Type Foil
Length (Metric) 152.4 m
Material Aluminum
For Use With (Equipment) Fisherbrand Foil Dispenser
voir les spécifications

Produits 2
Numéro de catalogue Width (English) Prix Quantity & Availability  
Numéro de catalogue Width (English) Prix Quantity & Availability  
03448353
GREENER_CHOICE
Afficher les documents Détails de la promotion
6 in.
chaque for $91.67
Il en reste null
 
03448352
GREENER_CHOICE
Afficher les documents Détails de la promotion
4 in.
paquet de 4 chaque for $265.24
Il en reste null
 
Description

Description

  • Custom-sized pieces of foil can easily be created for covering small surfaces such as beakers, flasks, tubes and Petri dishes.
  • Ideal for autoclaving, freezing, incubating, protecting labware, lining, sealing, and general storage
  • Designed to fit the Mini Bin™ foil dispenser
  • Disposable
Spécifications

Spécifications

500 ft.
152.4 m
Fisherbrand Foil Dispenser
Foil
Aluminum
Videos
FDS
Documents

Documents