missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flowmeter Regulators

Avaiable for Carbon Dioxide, Nitrogen and Oxygen. Fisherbrand™ Flowmeters feature a compact design.

$379.91 - $417.91

Spécifications

Case Material Brass
Connections 0.62 in.-18RH(F) and 0.56 in.-18RH(M)
Internal Part Material Neoprene Fabric Diaphragm
Seal Material Nylon
Temperature (Metric) 0°C to 140°C
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Airflow Rate Pressure Rating For Use With (Application) Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Airflow Rate Pressure Rating For Use With (Application) Prix Quantity & Availability  
10575100
Afficher les documents Détails de la promotion
Fisherbrand™
10575100
10 to 60 SCFH 25 psig Carbon Dioxide
chaque for $379.91
Il en reste null
 
10575102
Afficher les documents Détails de la promotion
Fisherbrand™
10575102
5 to 32 SCFH 80 psig Oxygen
chaque for $417.91
Il en reste null
 
10575101
Afficher les documents Détails de la promotion
Fisherbrand™
10575101
10 to 60 SCFH 80 psig Nitrogen
chaque for $417.91
Il en reste null
 
Description

Description

Needle valve allows sensitive adjustment at low flow and quick adjustment to high flow volume. Strong, compact, one-piece forged brass body and housing cap protect against damage, reduce repairs, ensure temperature stability. Sintered bronze inlet filter minimizes damage and contamination from dust, dirt or tank scale.

  • Neoprene fabric diaphragm
  • 1.5 in. brass gauge
  • Polyurethane seats
  • Nylon seal
  • For temperatures from 32 to 284°F (0 to 140°C)
  • Outlet Fittings: 0.62 in.-18RH(F) and 0.56 in.-18RH(M)
  • Maximum Inlet Pressure: 3000psig

Spécifications

Spécifications

Brass
Neoprene Fabric Diaphragm
0°C to 140°C
0.62 in.-18RH(F) and 0.56 in.-18RH(M)
Nylon
Videos
FDS
Documents

Documents