missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Enviro-Safe™ Easy-Read™ General Purpose Liquid-in-Glass Thermometers

Catalog No. 13201652
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13201652 -50°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13201652 Supplier Fisherbrand™ Supplier No. B607601520

Includes

Multilanguage instructions, Statement of Accuracy indicating accuracy traceable to NIST and DKD

Environmentally friendly liquid-in-glass thermometers.

  • Green EnviroKleen™ certified environmentally friendly Enviro-Safe liquid and recyclable SafetyPak™ packaging
  • White-back lead-free glass
  • Individually serialized
  • Statement of Accuracy indicating accuracy traceable to NIST
  • Tested, calibrated and certified (where applicable) in our triple accredited/registered ISO 17025:2005 laboratory

Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.

Certifications

Tested, calibrated and certified (where applicable) in our triple accredited/registered ISO 17025:2005 laboratory

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total Immersion
Includes Multilanguage instructions, Statement of Accuracy indicating accuracy traceable to NIST
Length (English) Overall 11.8 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Durac Plus blue organic liquid (mercury free)
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +50°C
Accuracy ±3°C; ±6°C below -35°C
Subdivision 2°C
Show More Show Less