missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ Dye Industry Pipets
Description
- White graduations stand out against background of dark dye; easier to see and read than conventional amber markings
- Inverse scale—volume graduations start with 0 at tip; just fill to desired volume and read
- Catalog number, capacity, and accuracy marked on each pipet
- Tough borosilicate glass; Tuf-Temp™-treated to reduce chipping
Compliance
Calibrated To Deliver/Blow Out.
Specifications
Specifications
| Accuracy | ±0.1 mL |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 0.5 mL |
| Quantity | 12/Cs. |
| Volume (English) | 0.84 oz. |
| Color | White |
| Volume (Metric) | 25 mL |
| Type | Dye Industry Pipet |
| Show More |