missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Dropper

Catalog No. 14955502
Change view
Click to view available options
Volume (Metric):
2 mL
Tip Style:
Curved
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Tip Style
14955502 2 mL Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955502 Supplier Fisherbrand™ Supplier No. LF 003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Glass droppers used to transfer liquid

  • Choice of straight or curve design
  • Material: Glass
  • Choice of 2mL or 2.5mL volume

Specifications

Material Glass
Tip Style Curved
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Type Dropper