missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Autosampler Vial Crimp Caps with Septa, Aluminum Seal, 5.5 mm Hole

Fisherbrand™'s 11 mm crimp caps with pre-assembled septa are convenient, minimize contamination from handling and are compatible with most HPLC and GC autosamplers.

Supplier:  Fisherbrand™ 0339134

 View more versions of this product

Catalog No. 0339134


Only null left

Description

Description

Fisherbrand™'s 11 mm crimp caps with pre-assembled septa are convenient, minimize contamination from handling and are compatible with most HPLC and GC autosamplers.

  • Aluminum crimp closures provide a secure leak-resistant seal
  • Aluminum seals must be applied with a crimping tool
  • Synthetic PTFE/Red Rubber seal is specially formulated for improved background performance
Specifications

Chemical Identifiers

Silver
No
Fisherbrand
5.5 mm
Aluminum
100
11 mm
Crimp Cap

Specifications

Red/White/Red
Aluminum
PTFE/Silicone/PTFE
45 Shore A
1 mm
5.5 mm
Silver
No
100
Fisherbrand
11 mm
Crimp Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions