missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps

Catalog No. 14955333
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
10.82 dr.
2.16 dr.
5.4 dr.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Volume (English)
14955333 20 mL 60 mm 28 mm 5.4 dr.
14955321 2 mL 38 mm 12 mm 0.5 dr.
14955322 40 mL 98 mm 28 mm 10.82 dr.
14955331 4 mL 48 mm 15 mm 1 dr.
14955332 8 mL 63 mm 17 mm 2.16 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14955333
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners

Fisherbrand™ Class B Amber Glass Threaded Vials with Attached Caps are manufactured from Type I borosilicate amber glass and feature attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners for reliable sample protection.

Type I, Class B amber borosilicate glass

  • Manufactured from Type I, Class B borosilicate amber glass conforming to USP Type I requirements
  • Attached black phenolic screw-top closures with PTFE-faced white 14B rubber liners
  • Amber glass provides protection for light-sensitive samples
  • Screw thread design ensures a secure, leak-resistant seal
  • Available in multiple capacities to suit a range of sample storage needs

Compliance

Meet ASTM™ Type I, Class B and USP Type I standards

Specifications

Classification B
Material (Liner) Teflon-faced Rubber
Color Amber
Diameter (Metric) Outer 28 mm
Material Amber Glass (Class B)
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 20 mL
For Use With (Application) For general purpose vials for light sensitive materials
No. per Pack 72
Volume (English) 5.4 dr.
Volume (Metric) Total 20 mL
Closure Material Phenolic
Closure Type Fitted Cap
Quantity 72/Pk.
Closure Size 24-400
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM, USP Type I
Height (Metric) 60 mm
Product Type Vial
Show More Show Less