missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chemi-Scraper™ Spatulas

Catalog No. 14373
Change view
Click to view available options
Length (Metric):
18 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14373 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14373
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand Chemi-Scraper™ Spatulas are treated for corrosion resistance and are designed for a non-sticking surface.

Our spatulas are designed to exceed performance expectations -This is the Fisherbrand Advantage.

  • Type 410 stainless-steel with bright satin finish
  • Stem dia.: 0.16 in. (4mm)
  • One rounded and one square end, each approx. 2L x 0.31 in.W (51 x 7.9mm)

Specifications

Product Type Spatula, Chemi-Scraper™
Finish Bright Satin
Length (English) 7 in.
Includes Double ended with 2 L x 0.31 in. W rounded on one end and squared on other end
Material Stainless Steel (410)
Length (Metric) 18 cm