missing translation for 'onlineSavingsMsg'
Learn More

Caustic Spill Clean-Up Kits, Fisher Chemical

Catalog No. 18061C
Change view
Click to view available options
Capacity (English):
0.25 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18061C 0.25 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18061C Supplier Thermo Fisher Scientific Supplier No. FL18061C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One 8.75 lb. (4kg) carton of neutralizer, one 5 lb. (2.25kg) container of absorbent; one zipper-lock plastic disposal bag with write-on labels; one pair safety goggles; one apron; one pair gloves; one pair shoe covers; one dustpan; one broom; sealing labels for used kit; and complete instructions.

Neutralize and absorb up to 0.25 gal. (1L) liquid caustic spills

  • Handle caustic potash (potassium hydroxide, 45% concentration); caustic soda (sodium hydroxide, 50% concentration); aqueous ammonia (ammonium hydroxide, 28%); and weaker alkali hydroxides
  • Color changes from blue to red when caustic has been neutralized
  • Instructions are printed inside lid with pictograms for fast, efficient use
  • Packaged in a durable, water-resistant case printed with a large “CAUTION SPILL” sign on the outside
  • Tamper-evident seal assures integrity
  • 19 × 7.5 × 11 in. (48.3 × 19 × 27.9cm)

Specifications

Capacity (English) 0.25 gal.
Capacity (Metric) 0.94 L
Type Caustic Spill Kit
Includes 8.75 lb. carton of neutralizer, 5 lb. container of absorbent, 1 zipper lock plastic disposal bag with write on labels, 1 pair safety goggles, 1 apron, 1 pair gloves, 1 pair shoe covers, 1 dustpan, 1 broom, sealing labels
Dimensions (L x W x H) 19 x 7.5 x 11 in. (48.3 x 19 x 27.94 cm)
Length (English) 19 in.
Length (Metric) 48.3 cm
Width (English) 7.5 in.
Width (Metric) 19 cm
Height (English) 11 in.
Height (Metric) 27.94 cm
Show More Show Less