missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Brush with Four Bristle Rows

Catalog No. 03545
Change view
Click to view available options
Length (English):
13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
03545 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03545
Only null left

With a double-tufted end for cleaning beakers.

  • Wooden handle
  • Length: 13 in.

Specifications

Product Type Beaker Brush
Handle Material Wood
Color Black
Diameter (English) Bristle 3.25 in.
Diameter (Metric) Bristle 8 cm
For Use With (Application) For cleaning beakers
Length (English) 13 in.
Length (English) Bristle 5.5 in.
Length (Metric) 33.02 cm
Length (Metric) Bristle 14 cm
No. of Bristle Rows 4
Size Small
Show More Show Less