missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Beaker Tongs
Description
Our instruments are designed to exceed performance expectations -This is the Fisherbrand Advantage.
- Made of 0.25 in. dia. (6mm) nickel-plated steel wire
- Flat riveted joint
- Plastisol™-coated jaws open to 4.50 in. (11cm) maximum
Order Info
Length: 9 in. (23cm)
Specifications
Specifications
| Product Type | Beaker Tongs |
| Length (Metric) | 23 cm |
| Length (Metric) Opening | 11 cm |
| For Use With (Application) | Safely handling 50 to 1500mL beakers |
| Length (English) | 9 in. |
| Length (English) Opening | 4.5 in. |
| Includes | Flat riveted joint, 0.25 in. dia. Nickel plated Steel wire, Plastisol coated jaw |