missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity Hydrometers, Plain Form, 60°F, 260 to 330 mm

Catalog No. 116034G
Change view
Click to view available options
ASTM Number:
103H
105H
106H
107H
82H
83H
84H
85H
86H
87H
88H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
ASTM E126
Specific Gravity Range:
0.650 to 0.700 ASTM 82H-62
0.700 to 0.750 ASTM 103H-62
0.700 to 0.750 ASTM 83H-62
0.750 to 0.800 ASTM 84H-62
0.800 to 0.850 ASTM 105H-62
0.800 to 0.850 ASTM 85H-62
0.850 to 0.900 ASTM 86H-62
0.850 to 0.900 ASTM106H-62
0.900 to 0.950 ASTM 87H-62
0.950 to 1.00 ASTM 88H-62
Volume (Metric):
260 mL
275 mL
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. ASTM Number Certifications/Compliance Specific Gravity Range Volume (Metric)
116034G 88H ASTM E126 0.950 to 1.00 ASTM 88H-62 275 mL
116033WC 106H 3-point Cert, ASTM E126, E100-14 T1 0.850 to 0.900 ASTM106H-62 260 mL
116034CC 84H 3-point Cert, ASTM E126, E100-14 T1 0.750 to 0.800 ASTM 84H-62 275 mL
116034EC 86H 3-point Cert, ASTM E126, E100-14 T1 0.850 to 0.900 ASTM 86H-62 275 mL
116034DC 85H 3-point Cert, ASTM E126, E100-14 T1 0.800 to 0.850 ASTM 85H-62 275 mL
116033T 103H ASTM E126 0.700 to 0.750 ASTM 103H-62 260 mL
116033X 107H ASTM E126 0.850 to 0.900 ASTM106H-62 260 mL
116033V 105H ASTM E126 0.800 to 0.850 ASTM 105H-62 260 mL
116033W 106H ASTM E126 0.850 to 0.900 ASTM106H-62 260 mL
116034B 83H ASTM E126 0.700 to 0.750 ASTM 83H-62 275 mL
116034A 82H ASTM E126 0.650 to 0.700 ASTM 82H-62 275 mL
116034D 85H ASTM E126 0.800 to 0.850 ASTM 85H-62 275 mL
116034C 84H ASTM E126 0.750 to 0.800 ASTM 84H-62 275 mL
116034E 86H ASTM E126 0.850 to 0.900 ASTM 86H-62 275 mL
116034F 87H ASTM E126 0.900 to 0.950 ASTM 87H-62 275 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 116034G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ASTM™ Specific Gravity Hydrometers, Plain Form, 60°F, 260 to 330 mm provide high-accuracy specific gravity readings for liquids (range varies by ASTM number). Individually calibrated to ASTM E100/E126 with optional 3-point certification; requires 260 to 275 mL sample volume.

Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.

  • Meets or exceeds ASTM E100 and ASTM E126 specifications; standardized at 60°F
  • Plain-form specific gravity hydrometers for liquids with ranges approximately 0.650 to 0.900 (model dependent)
  • Fine scale increments of 0.0005 or 0.001 for precise, repeatable measurements (model dependent)
  • Available in 260 mm and 330 mm lengths; requires 260 mL or 275 mL sample volume depending on model
  • Individually serialized for traceability; optional 3-point certification documentation (where offered)
  • Use with hydrometer cylinder 08-530K (sold separately); durable soda lime glass construction

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Compliance

Calibrated according to ASTM™ E 126 specifications

Specifications

Type Specific Gravity ASTM Calibrated Hydrometer
ASTM Number 88H
Increments 0.0005
Certifications/Compliance ASTM E126
Length (Metric) 330 mm
Material Soda Lime Glass
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 0.950 to 1.00 ASTM 88H-62
Volume (Metric) 275 mL
Temperature of Standardization 60°F