missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber HDPE Wide-Mouth Bottles

Description
Includes
Amber polypropylene screw caps
Reduce UV light transmission to protect light-sensitive liquids
- Amber high-density polyethylene
- Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
U.S. Pharmacopoeia 661 (Containers, Light Transmission)†
Specifications
Specifications
| Capacity | 4.2 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Color | Amber |
| Material | HDPE |
| Closure Color | Amber |
| Neck Finish | 38mm |
| Closure Included | Yes |
| Mouth | Wide |
| Closure Material | Polypropylene |
| Closure Size | 38 mm |
| Show More |