missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Rack Holder

Catalog No. 1200947
Change view
Click to view available options
Holds:
Racks (8)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
1200947 Racks (8)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1200947

Maximizes benchtop or freezer space.

Maximizes benchtop or freezer space.

  • Clear acrylic rack holder has four shelves to hold up to eight trays
  • Accommodates fraction collector trays and many different racks

Order Info

Dimensions (L x W x H): 6.5 x 9 x 9 in. Compartment Dimensions 6 x 8.5 x 2 in. Additional tube rack holder sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Autoclavable Not Autoclavable
Color Clear, Transparent
Holds Racks (8)
Material Acrylic
Positions 8
Shape Rectangular
Dimensions (L x W x H) 6.5 x 9 x 9 in. (16.5 x 22.9 x 2.3cm)
Length (Metric) 16.5 cm
Length (English) 6.5 in.
Width (English) 9 in.
Height (English) 9 in.
Product Type Microplate Rack
Shelves 4 Tiers
Height (Metric) 2.3 cm
Width (Metric) 22.9 cm
Show More Show Less