missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ACA Labels
GREENER_CHOICE

Catalog No. 15944
Change view
Click to view available options
Color:
Green
Red
Yellow
Width (English):
1.87 in.
1.93 in.
Length (English):
1.5 in.
1.87 in.
3 in.
Display Text:
Calibrate-Not In Use
Not Calibrated-Do Not Use
Ready for Use
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Length (English) Display Text
15944 Red 1.93 in. 3 in. Not Calibrated-Do Not Use
15946 Green 1.93 in. 1.5 in. Ready for Use
15945 Yellow 1.87 in. 1.87 in. Calibrate-Not In Use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15944

Determine equipment status at a glance.

  • Designed for use with Automated Clinical Analyzers (ACA)
  • Brightly colored, pressure-sensitive labels allow operators to check if equipment is calibrated or not
  • Color-coded labels: Red for “Not Calibrated—Do Not Use”; Green for “Ready for Use”; and Yellow for “Calibrated—Not in Use”
  • Paper labels may be written on

Specifications

Color Red
Format Label
Material Paper
Product Type ACA Label
Display Text Not Calibrated-Do Not Use
For Use With (Equipment) Automated clinical analyzers (ACA)
Quantity 1000/Pk.
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 1.93 in.