missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Octagon Magnetic Stirring Bars
Description
Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Spécifications
Spécifications
| Coating | PTFE, FDA-grade, USP Class VI |
| Type | Magnetic Stir Bar with Pivot Ring |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 3.2 mm |
| Length (Metric) | 12.7 mm |
| Shape | Octagon |
| Quantity | 50 |
| Description | Dia. x L: 3.2 x 12.7mm (0.125 x 0.5 in.) |
| Material | Alnico Magnet |
| Color | Blue |
| Afficher plus de résultats |