missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fisherbrand™ 20mL Borosilicate Glass Scintillation Vials with White Polyethylene Caps
Description
Fit all common counters
- Potassium-free borosilicate glass provides consistently low background activity counts and excellent light transmission
- Fits all common liquid scintillation counters
- White polyethylene caps fit GPI 22-400 thread finish
- Caps are suitable for marking and labelling
- Caps are separate (not attached) and have no liner
- Vials packaged in shrink-wrapped trays to preserve cleanliness
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Caps are separate; vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 caps each.
Specifications
Specifications
| Material (Liner) | Linerless |
| Diameter (English) Outer | 1.12 in. |
| Color | White |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 20 mL |
| Height (English) | 2.37 in. |
| Packaging Type | Shrink-wrapped Tray |
| Volume (English) | 0.67 oz. |
| Volume (Metric) Total | 20 mL |
| Show More |