missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Variable Speed Mini Vortex Mixer

Catalog No. 14955163
Change view
Click to view available options
Orbit:
4.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
14955163 4.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14955163 Supplier Fisherbrand™ Supplier No. BV213
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unique cup design accepts tubes and vessels of all sizes

Unique cup design accepts tubes and vessels of all sizes

Order Info

Unique cup design accepts tubes and vessels of all sizes

Specifications

Orbit 4.5 mm
Speed Range 500 to 2800 rpm
Voltage 115 V
Amperage 0.6 A
Product Type Variable Speed Mini Vortex Mixer
Frequency 50/60 Hz
Dimensions (L x W x H) 3.8 x 3.8 x 4.2 in. (9.6 x 9.7 x 10.6 cm)
Height (English) 4.2 in.
Height (Metric) 10.6 cm
Length (English) 3.8 in.
Length (Metric) 9.6 cm
Width (English) 3.8 in.
Width (Metric) 9.7 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Display Touch Operated
Show More Show Less