missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulb for UV Crosslinker with Adjustable Height

Catalog No. 13245225
Change view
Click to view available options
Wavelength:
254 nm
306 nm
368 nm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
13245225 368 nm
13245223 254 nm
13245224 306 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13245225 Supplier Fisherbrand™ Supplier No. 9200307

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

13-245-222 or 13-245-221

Bulbs for use with UV Crosslinker AH.

For Fisher Scientific UV Crosslinker AH, see cat. no. 13-245-221

Certifications

CSA, UL listed, CE marked

Warranty

Two years

Specifications

Wattage 80 W
Wavelength 368 nm
Certifications/Compliance CSA, UL, CE
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
For Use With (Equipment) UV Crosslinker AH
Length (English) 10.25 in.
Length (Metric) 26 cm
Temperature Range (English) 60° to 82°F
Temperature Range (Metric) 16° to 28°C