missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrers

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

$761.77 - $1,153.82

Specifications

Speed 350 to 2000 rpm
Stirring Positions 1
Top Plate Material Nylon
Capacity 1 L
Display LED
View More Specs

Includes: Line adapter, stir bar and instructions

Products 4
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
1151055
View Documents Promotion Details
Fisherbrand™
9996091
Crystals
Each for $1,145.55
Only null left
 
1151053
View Documents Promotion Details
Fisherbrand™
9996089
DNA
Each for $1,153.82
Only null left
 
1151052
View Documents Promotion Details
Fisherbrand™
999608896088
Alchemist
Each for $1,145.55
Only null left
 
1151051
View Documents Promotion Details
Fisherbrand™
9996087
Caffeine
Each for $761.77
Only null left
 
Description

Description

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Warranty

Three years

Specifications

Specifications

350 to 2000 rpm
Nylon
LED
120/220 V
5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
6.6 cm
14.3 cm
14.3 cm
Plastic
1
1 L
Triangular
8.5 cm
2.375 in.
5.625 in.
5.625 in.
120-230V 50/60 Hz
Stirrer
Videos
SDS
Documents

Documents