missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrers

Catalog No. 1151055
Change view
Click to view available options
Model:
Alchemist
Caffeine
Crystals
DNA
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
1151055 Crystals
1151053 DNA
1151052 Alchemist
1151051 Caffeine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1151055 Supplier Fisherbrand™ Supplier No. 9996091

missing translation for 'validMainframeMsg'

Includes

Line adapter, stir bar and instructions

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Warranty and Services

Three years

Specifications

Speed 350 to 2000 rpm
Stirring Positions 1
Top Plate Material Nylon
Capacity 1 L
Display LED
Shape Triangular
Voltage 120/220 V
Diameter (Metric) Outside 8.5 cm
Dimensions (L x W x H) 5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
Height (English) 2.375 in.
Height (Metric) 6.6 cm
Length (English) 5.625 in.
Length (Metric) 14.3 cm
Width (English) 5.625 in.
Width (Metric) 14.3 cm
Electrical Requirements 120-230V 50/60 Hz
Material Plastic
Model Crystals
Type Stirrer
Show More Show Less