missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Stirrers

Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Supplier:  Fisherbrand™ 9996089

 View more versions of this product

Catalog No. 1151053


Only null left

Includes: Line adapter, stir bar and instructions

Description

Description

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5 cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base

Order Info

Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V

Warranty

Three years

Specifications

Chemical Identifiers

350 to 2000 rpm
Nylon
LED
120/220 V
5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
6.6 cm
14.3 cm
14.3 cm
Plastic
1
1 L
Triangular
8.5 cm
2.375 in.
5.625 in.
5.625 in.
120-230V 50/60 Hz
Stirrer

Specifications

350 to 2000 rpm
Nylon
LED
120/220 V
5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm)
6.6 cm
14.3 cm
14.3 cm
Plastic
Stirrer
1
1 L
Triangular
8.5 cm
2.375 in.
5.625 in.
5.625 in.
120-230V 50/60 Hz
DNA
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions