missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Stirrers
Holds 1L. Fisherbrand™ Mini Stirrers have a stirring range of 350 to 2000rpm.
Supplier: Fisherbrand™ 9996087
Includes: Line adapter, stir bar and instructions
Description
Choice of seven whimsical top plate designs.
- Stirring range: 350 to 2000rpm
- Stirring capacity: 1L
- Maximum vessel diameter: 8.5 cm
- Power-on LED
- Clear, chemically resistant nylon top surface
- Tough, stable plastic base
Order Info
Overall dimensions: 5.625L x 5.625W x 2.375 in. H (14.3 x 14.3 x 6.6cm); for 120-230V
Warranty
Three years
Chemical Identifiers
| 350 to 2000 rpm | |
| Nylon | |
| LED | |
| 120/220 V | |
| 5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm) | |
| 6.6 cm | |
| 14.3 cm | |
| 14.3 cm | |
| Plastic |
| 1 | |
| 1 L | |
| Triangular | |
| 8.5 cm | |
| 2.375 in. | |
| 5.625 in. | |
| 5.625 in. | |
| 120-230V 50/60 Hz | |
| Stirrer |
Specifications
| 350 to 2000 rpm | |
| Nylon | |
| LED | |
| 120/220 V | |
| 5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6 cm) | |
| 6.6 cm | |
| 14.3 cm | |
| 14.3 cm | |
| Plastic | |
| Stirrer |
| 1 | |
| 1 L | |
| Triangular | |
| 8.5 cm | |
| 2.375 in. | |
| 5.625 in. | |
| 5.625 in. | |
| 120-230V 50/60 Hz | |
| Caffeine |