missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tube Racks for Incubating Shakers

Catalog No. 02217713
Change view
Click to view available options
Product Type:
Centrifuge Tube Rack
Microtube Rack
Test Tube Rack
Tube Rack
Size:
48 x 14 to 16 mm
63 x 10 to 13 mm
70 x 1.5 to 2 mL
12 x 50 mL
35 x 15 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
02217713 Centrifuge Tube Rack 12 x 50 mL
02217712 Centrifuge Tube Rack 35 x 15 mL
02217709 Test Tube Rack 48 x 14 to 16 mm
02217708 Tube Rack 63 x 10 to 13 mm
02217707 Microtube Rack 70 x 1.5 to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02217713 Supplier Fisherbrand™ Supplier No. 80863651

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stationary racks for microtubes, test tubes and centrifuge tubes.

  • Made from PVC coated steel

Specifications

Tube Capacity 50 mL
Product Type Centrifuge Tube Rack
Material PVC-coated Steel
For Use With (Equipment) Incubating shaker
Size 12 x 50 mL