missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer

Catalog No. 15081107
Change view
Click to view available options
Probe Type:
Bottle Probe
Bullet Probe without Bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type
15081107 Bullet Probe without Bottle
15081106 Bottle Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15081107

Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).

  • High/low alarm
  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • Resolution and accuracy fulfill precise measurements for refrigerators/freezers
  • Sealed bottle in GRAS (generally recognized as safe) materials is insulated from rapid temperature changes when door is opened
  • Refrigerator/freezer door closes and seals tightly around micro-thin cable
  • Triple display shows current °C/°F and minimum/maximum temperatures
  • Alarm can be set in 0.1° increments and signals when temperature rises above or falls below set points
  • Visual LEDs and audible alarm signals continuously even if temperature returns to non-alarm range
  • Permits easy one-key calibration by user

Specifications

  • Range: -50° to +70.00°C
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Display: three lines, two alarm LEDs
  • Cable: waterproof, 120 in.
  • Case: high-impact, chemical- resistant, ABS plastic
  • Size: 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.7 g)

Bottle Probe:

  • Four-wire platinum waterproof bottle probe ensures linear response and high accuracy across the entire range
  • Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when door is opened
  • 1 x 2.5 in.

Probe without bottle:

  • No bottle
  • Probe is 0.187 in. dia. x 0.75 in.L

Certifications

An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable

Specifications

Diameter (English) Probe 0.1875 in.
Length (Metric) 18 cm
Material ABS Plastic
Probe Type Bullet Probe without Bottle
Resolution 0.01°C
Product Type Digital Thermometer
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58° to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
Accuracy ±0.1°C
Display Digital
Width (Metric) 15 cm
Show More Show Less