Learn More
Fisherbrand™ Traceable™ Timer
Description
Assorted bold colors for distinctive appearance. Fisher Scientific™ Traceable™ Timer is supplied with 3 unique colorful frames, permitting personalization.
- Unique memory returns channel to previously programmed setting at touch of a key
- Counts up during alarming indicating elapsed time since alarming, 12/24 hour clock
Count up or down from 100 hours for longer duration experiments. Memory function returns the display to the programmed time.
Traceable™ Products have an individually-numbered Traceable™ Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Product Type | Handheld/Benchtop Timer |
| Time Range | 99 hr. 59 min. 59 sec. |
| Alarms | Audible |
| Accuracy | 0.0001 |
| Resolution | 1 sec. |
| Display | LCD |
| No. of Channels | 4 |
| Battery Type | No. 357 size silver oxide |
| Color | White |
| Weight (English) | 0.2 lb. |
| Show More |