missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Logger-Trac™ Temp. RH and LN2 Datalogger Cable

Catalog No. 15081149
Change view
Click to view available options
Length (Metric):
1.5 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
15081149 1.5 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15081149

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Logger-Trac™ Temp. RH and LN2 Datalogger Cable used for transferring recorded information in dataloggers to computer.

  • USB Type A to USB Type B mini cable
  • USB Version 2.0, ELV and RoHS compliant
  • Cable length: 1.5 m

Specifications

Type Cable
Certifications/Compliance RoHS compliant
For Use With (Application) Transfer recorded information in dataloggers to computer
For Use With (Equipment) Fisherbrand Traceable Logger-Trac Temperature/RH and LN2 Datalogger
Length (English) 5 ft.
Length (Metric) 1.5 m