missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Jumbo Refrigerator/Freezer Thermometer

Catalog No. 06664270
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
06664270 -50°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06664270
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perfect jumbo digit thermometer for monitoring freezers, water baths, heating blocks, incubators, and refrigerators.

  • Triple display simultaneously shows minimum, maximum and current temperatures
  • Bottle probe for refrigerator applications
  • Out-of range alarm alerts user when the temperature rises above or falls below a set point, alarm is programmable in 1 degree increments

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 3.8 x 4.3 in. (9.65 x 10.92 cm)
For Use With (Application) Monitoring temperature in freezers, water baths, heating blocks, incubators and refrigerators
Includes Traceable certificate, flip open stand, wall mount, hook and loop tape, magnet, AAA alkaline battery, 5mL bottle
Length (Metric) 96.5 mm
Material Plastic
Resolution 0.1°C
Weight (English) 4 oz.
Weight (Metric) 113.39 g
Width (English) 4.3 in.
Product Type Digital Thermometer
Length (English) 3.8 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated Yes
For Use With (Equipment) Monitoring Temperature in Freezer
Accuracy ±1°C
Display Digital
Width (Metric) 10.92 cm
Show More Show Less