missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity/Temperature Pen with Memory

Catalog No. 1166114
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
1166114 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1166114

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

1.5V battery for continuous always on monitoring for one-half year

Ideal for monitoring RH in labs and plants

Ideal for monitoring RH in labs and plants. Fisher Scientific™ Traceable™ Humidity/Temperature Pen continuously and simultaneously displays relative humidity and temperature (in Celsius and Fahrenheit) with dual-recall memories. Handy pocket clip makes it easy to carry.

  • Relative humidity range: 25 to 98% with a resolution of 1%, Accuracy of ±3.5% (midrange) to ±5.5% (outside midrange)
  • Temperature range: 0.0° to 50.0°C (32.0° to 122.0°F) with a resolution of 0.1° and an accuracy of ±1°C (±1.8°F)
  • Memory displays highest and lowest readings achieved overnight or during any time period
  • Display (0.75 in. high) can be read at a glance, shows changes in less than 30 seconds, and is updated every second
  • High-impact, chemical-resistant ABS plastic

Order Info

Measures 0.5L x 6.62W x 1.25 in. H (1.2 x 17 x 3.2cm). Net weight: 1.75 oz. (50g)

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Specifications

Type Humidity/Temperature Pen
Humidity Range 20 to 95%
Resolution 0.01
Accuracy ±3.5 to ±5.5%
Temperature Range (Metric) 0°C to 50°C
Temperature Accuracy ±1°C
Display Type LCD
Material ABS Plastic
Memory Dual recall memories
Sensors Solid State
Temperature Range (English) 32°F to 122°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 0.5 x 6.62 x 1.25 in. (1.2 x 17 x 3 cm)
Length (English) 0.5 in.
Length (Metric) 1.2 cm
Width (English) 6.62 in.
Width (Metric) 17 cm
Height (English) 1.25 in.
Height (Metric) 3 cm
Weight (English) 1.75 oz.
Weight (Metric) 0.05 kg
For Use With (Application) Continuously and simultaneously displays relative humidity and temperature (in Celsius and Fahrenheit) with dual-recall memories, handy pocket clip makes it easy to +carry
Includes Supplied with an AAA battery
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less