missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Humidity Meter

Catalog No. 1166118
Change view
Click to view available options
Temperature Range (Metric):
-20°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
1166118 -20°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1166118

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

3 ft. (0.9m) cable and 9V battery for 100 hours of continuous use.

Retains highest and lowest readings recorded over selected period

Fisher Scientific™ Traceable™ Humidity Meter retains highest and lowest readings recorded over selected period. Results appear on 1.12 in. LCD.

  • Measures relative humidity from 10 to 95%, with 0.1% resolution and ±2% (mid-range), ±4% (ends of range) accuracy
  • Reads temperatures from -18° to +93°C with 0.1° resolution and accuracy of ±1°C (from 0° to 40°C) and ±2°C (at ends of range)
  • Response time <10 seconds
  • RS-232-C serial computer output
  • Miniature probe
  • Shockproof ABS plastic case

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.

Compliance

Meets Federal CLIA Requirement 493.1207.

Specifications

Type Humidity Meter
Humidity Range 10 to 95%
Resolution 0.001
Accuracy ±2 to ±4%
Temperature Range (Metric) -20°C to 50°C
Temperature Accuracy ±1°C
Display Type LCD
Material ABS Plastic
Memory Dual recall memories
Sensors Polymer Film
Temperature Range (English) -20°F to 122°F
Temperature Resolution 0.1°F
Dimensions (L x W x H) 7.12 x 2.75 x 1.25 in. (18 x 7 x 3 cm)
Length (English) 7.12 in.
Length (English) Cable 3 ft.
Length (English) Probe 8.5 in.
Length (Metric) 18 cm
Length (Metric) Cable 91.44 cm
Length (Metric) Probe 21.5 cm
Width (English) 2.75 in.
Width (Metric) 7 cm
Height (English) 1.25 in.
Height (Metric) 3 cm
Diameter (English) Probe 0.66 in.
Diameter (Metric) Probe 1.67 cm
Weight (English) 10.75 oz.
Weight (Metric) 0.304 kg
For Use With (Application) Retains highest and lowest readings recorded over selected period
Includes 3 ft. cable and 9V battery for 100 hours of continuous use
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less