missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Hot Wire Anemometer/Thermometer

Catalog No. 0666273
Change view
Click to view available options
Case Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Case Material
0666273 Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0666273 Supplier Fisherbrand™ Supplier No. 9367636

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Hot Wire Anemometer/Thermometer is ideal for cleanrooms and environmental tests.

  • Accuracy is ±1% full scale plus 1 digit
  • Displays temperature in user-selectable °C or °F; temperature range from 0°C to 50°C (32°F to 122°F) with a resolution of 0.1°C or °F and accuracy of ±0.8°C (1.5°F)
  • Serial RS-232 output allows the meter to be connected to any IBM™-compatible computer or datalogger
  • Information can be imported to an existing database and, with the accessory Data Acquisition System, captured, displayed on monitor, and stored†
  • Memory function recalls the highest and lowest readings and HOLD button freezes display for later reading
  • Measures air velocity in five ranges: 0.2 to 20 mps with a resolution of 0.1 mps
  • 0.7 to 72 kph with a resolution of 0.1 kph
  • 40 to 3940 fpm with a resolution of 1 fpm
  • 0.5 to 44.7 mph with a resolution of 0.1 mph
  • 0.4 to 38.8 knots with a resolution of 0.1 knots

Order Info

Dimensions (L x W x H): 7 x 3 x 1.25 in. (17.8 x 7.6 x 3.2 cm); weighs 9.50 oz. (269 g). Available accessories include DAS-4 Data Logger System (06-662-72) and DAS-3 Data Acquisition System (11-661-22).

†Unit is equipped with a sample program that allows you to store 100 readings; the complete DAS-3™ Data Acquisition System or DAS-4™ Data Logger System is required to transfer these readings to a computer file

Specifications

Type Hot Wire Anemometer/Thermometer
Accuracy ±1%
Case Material Plastic
Gas Type Air
Certifications/Compliance An individually-numbered Traceable™ Certificate is provided with each unit. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Unit is supplied complete with dual thermistors probe, 40-inch cable, Traceable™ Certificate, 6 AAA batteries, and computer output. Size is 7 x 3 x 1-1/4 inches and weight is 9-1/2 ounces.
Dimensions (L x W x H) 7 x 3 x 1.25 in. (17.8 x 7.6 x 3.2 cm)
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (Metric) 7.6 cm
Temperature (English) 32°F to 122°F
Temperature (Metric) 0°C to 50°C
Weight (English) 9.5 oz.
Weight (Metric) 269 g
Width (English) 3 in.
Show More Show Less